Handle Assembly Kit in Spot Resistant Nickel
Mfr # 165185SRN
Zoro # G910331550
product price: $39.35
/eaKey Features
Finish
Spot Resistant Nickel
Overall Length
3 in
Overall Width
2 in
Overall Height
2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165185SRN
Zoro #
G910331550
UPC #
26508237861
Country of Origin
United States
Dimensions
Overall Length
3 in
Overall Width
2 in
Overall Height
2 in
Details
Finish
Spot Resistant Nickel
Color
Silver
Description
- •In Moen's spot resistant nickel finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.