Handle Cap and Indicator Kit
Mfr # 100021
Zoro # G3960433
product price: $15.29
/eaKey Features
Material
Cast Metal
Finish
Chrome
Material of Construction
Cast Metal
For Use With
Moen Chateau Kitchen Faucets
Length (In.)
1.62
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100021
Zoro #
G3960433
UPC #
026508055069
Country of Origin
China
Dimensions
Length (In.)
1.62
Face Diameter
1 31/50 in
Details
Material
Cast Metal
Finish
Chrome
Material of Construction
Cast Metal
For Use With
Moen Chateau Kitchen Faucets
Item
Handle Cap and Temperature Indicator Kit
ADA Compliant
No
Index Color
Blue, Red
Legend Style
Color
Index Type
Single-Handle
Product Type
Index Button
Description
Handle Cap and Temperature Indicator Kit, Material of Construction Cast Metal, Chrome Finish, Height (In.) 0.57, Width (In.) 1.62, Length (In.) 1.62, Depth (In.) 0.031, For Use With Moen Chateau Kitchen Faucets, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.