Handle Dome Kit in Nickel
Mfr # 199166NL
Zoro # G210403087
product price: $39.39
/eaKey Features
Width
5.13 in
Color
Silver
Depth
1.1 in
Length
8.75 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199166NL
Zoro #
G210403087
UPC #
26508325186
Country of Origin
Unknown
Dimensions
Width
5.13 in
Depth
1.1 in
Length
8.75 in
Details
Finish
Nickel
Color
Silver
Application
Kitchen
Description
- •In Moen's nickel finish
- •Covered under Moen's 1 year warranty
- •8.75" x 5.13" x 1.1" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.