Handle Dome Kit in Spot Resistant Stainless
Mfr # 199166SRS
Zoro # G710403174
product price: $31.05
/eaKey Features
Width
5.13 in
Length
8.75 in
Depth
1.4 in
Color
Silver
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199166SRS
Zoro #
G710403174
UPC #
26508325193
Country of Origin
United States
Dimensions
Width
5.13 in
Length
8.75 in
Depth
1.4 in
Details
Finish
Spot Resistant Stainless
Color
Silver
Application
Kitchen
Description
- •In Moen's spot resistant stainless finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.