Zoro Homepage

Handle Extension Kit

  • Mfr # 137347BN

  • Zoro # G700916356


product price: $68.89
/ea

Key Features

Finish
Brushed Nickel
Overall Width
1.625 in
Length (In.)
1.875 in
Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137347BN
Zoro #
G700916356
UPC #
26508173589
Country of Origin
United States

Dimensions

Overall Width
1.625 in
Length (In.)
1.875 in
Height
5.75 in

Details

Finish
Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.