Zoro Homepage

Handle Extension Kit

  • Mfr # 137347WR

  • Zoro # G300916442


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Finish
Wrought Iron
Overall Width
1.625 in
Height
5.75 in
Length (In.)
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137347WR
Zoro #
G300916442
UPC #
26508173619
Country of Origin
United States

Dimensions

Overall Width
1.625 in
Height
5.75 in
Length (In.)
1.875 in

Details

Finish
Wrought Iron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.