Zoro Homepage

Handle Extension Kit, Moen Tub Showers

  • Mfr # 10399

  • Zoro # G3967941


product price: $30.19
/ea

Key Features

Finish
Chrome
ADA Compliant
Not ADA Compliant
Material of Construction
Cast Metal
Material
Cast Metal
Size
3-3/4" x 1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10399
Zoro #
G3967941
UPC #
026508033197
Country of Origin
China

Dimensions

Size
3-3/4" x 1-7/8"
Length (In.)
1.12
Manufacturers Warranty Length
5 yr

Description

Handle Extension Kit, ADA Compliance No, For Use With Standard Tub Shower Valves, For Use with Series Not Specified, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.