Zoro Homepage

Handle Hub Cold Kit

  • Mfr # 175829SRN

  • Zoro # G908448499


product price: $39.35
/ea

Key Features

Finish
Spot Resist Brushed Nickel
Length (In.)
4.5 in
Height
3 in
Overall Width
3.75 in
Commercial / Residential
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175829SRN
Zoro #
G908448499
UPC #
26508254493
Country of Origin
United States

Dimensions

Length (In.)
4.5 in
Height
3 in
Overall Width
3.75 in

Details

Finish
Spot Resist Brushed Nickel
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.