Zoro Homepage

Handle Hub Hot Kit

  • Mfr # 175828SRN

  • Zoro # G508464264


product price: $41.89
/ea

Key Features

Finish
Spot Resist Brushed Nickel
Commercial / Residential
Residential
Length (In.)
4.5 in
Overall Width
3.75 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175828SRN
Zoro #
G508464264
UPC #
26508254486
Country of Origin
United States

Dimensions

Length (In.)
4.5 in
Overall Width
3.75 in
Height
3 in

Details

Finish
Spot Resist Brushed Nickel
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.