Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95602
Zoro #
G1964654
UPC #
026508045558
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
5 yr
Details
Finish
Chrome
Handle Type
Single Lever
For Use With
Moen Tub Shower Trim
Includes
Handle Hub and Adapter
Material
Brass
Material of Construction
Brass
Item
Handle Hub Kit
Features
Standard for Exceptional Beauty and Reliable, Innovative Design
Ligature Resistant
No
ADA Compliance
No
Includes Tub Spout
No
Includes Stem
No
Includes Cartridge
No
Includes Handle
No
Includes Valve
No
Includes Drain Stopper
No
Includes Check Stop
No
Includes Trim Plate
No
Description
Handle Hub Kit, ADA Compliance No, For Use With Moen Tub Shower Trim, Ligature Resistant No, Number of Handles 0, Moen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.