Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Hub Kit in Matte Black

  • Mfr # 143442BL

  • Zoro # G410331494


product price: $58.85
/ea

Key Features

Finish
Matte Black
Color
Black
Overall Width
3.7 in
Overall Height
3 in
Overall Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143442BL
Zoro #
G410331494
UPC #
26508357750
Country of Origin
Unknown

Dimensions

Overall Width
3.7 in
Overall Height
3 in
Overall Length
4.3 in

Details

Finish
Matte Black
Color
Black

Description

  • •In Moen's matte black finish
  • •Covered under Moen's 1 year warranty
  • •4.3" x 3.7" x 3" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.