Handle Hub Kit in Matte Black
Mfr # 178233BL
Zoro # G310403093
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Length
10.1 in
Color
Black
Width
3.8 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178233BL
Zoro #
G310403093
UPC #
26508349878
Country of Origin
United States
Dimensions
Length
10.1 in
Width
3.8 in
Depth
2.8 in
Details
Finish
Matte Black
Color
Black
Application
Kitchen
Description
- •In Moen's matte black finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.