Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Hub Kit in Matte Black

  • Mfr # 204688BL

  • Zoro # G710331446


product price: $31.39
/ea

Key Features

Overall Height
1.2 in
Color
Black
Overall Width
4.75 in
Overall Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204688BL
Zoro #
G710331446
UPC #
26508345221
Country of Origin
United States

Dimensions

Overall Height
1.2 in
Overall Width
4.75 in
Overall Length
8.75 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's 1 year warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.