Handle Hub Kit in Nickel
Mfr # 130965NL
Zoro # G610331485
product price: $73.15
/eaKey Features
Finish
Nickel
Overall Width
5.13 in
Overall Length
8.88 in
Overall Height
1.13 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130965NL
Zoro #
G610331485
UPC #
26508312513
Country of Origin
United States
Dimensions
Overall Width
5.13 in
Overall Length
8.88 in
Overall Height
1.13 in
Details
Finish
Nickel
Color
Silver
Description
- •In Moen's nickel finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.