Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Hub Kit in Nickel

  • Mfr # 204688NL

  • Zoro # G110403149


product price: $30.65
/ea

Key Features

Length
8.82 in
Application
Kitchen
Color
Silver
Depth
0.1 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204688NL
Zoro #
G110403149
UPC #
26508345238
Country of Origin
Unknown

Dimensions

Length
8.82 in
Depth
0.1 in
Width
1.5 in

Details

Finish
Nickel
Application
Kitchen
Color
Silver

Description

  • •Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •Covered under Moen's 1 year warranty
  • •8.82" x 1.5" x 0.1" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.