Zoro Homepage

Handle Hub Kit In Spot Resist Brushed Nickel

  • Mfr # 217314SRN

  • Zoro # G414595168


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Bowl Depth
0.5 in
Color
Spot Resist Brushed Nickel
Overall Width
7.25 in
Length (In.)
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217314SRN
Zoro #
G414595168
UPC #
26508383179
Country of Origin
United States

Dimensions

Bowl Depth
0.5 in
Overall Width
7.25 in
Length (In.)
10.75 in

Details

Finish
Spot Resist Brushed Nickel
Color
Spot Resist Brushed Nickel

Description

  • • Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • • Manufactured in United States
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.