Handle Hub Kit in Spot Resistant Stainless
Mfr # 204688SRS
Zoro # G510403169
product price: $30.25
/eaKey Features
Length
8.75 in
Color
Silver
Depth
1.4 in
Width
4.75 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204688SRS
Zoro #
G510403169
UPC #
26508345245
Country of Origin
Unknown
Dimensions
Length
8.75 in
Depth
1.4 in
Width
4.75 in
Details
Finish
Spot Resistant Stainless
Color
Silver
Application
Kitchen
Description
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Covered under Moen's 1 year warranty
- •8.75" x 4.75" x 1.4" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.