Handle Insert Kit, Moen Chateau Lavatory
Mfr # 13382
Zoro # G4071672
product price: $11.69
/eaKey Features
ADA Compliant
No
Length (In.)
1.25
Material
Cast Metal
Size
1/4" x 1-1/4"
For Use With
Moen Chateau Lavatory Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13382
Zoro #
G4071672
UPC #
026508028834
Country of Origin
China
Dimensions
Length (In.)
1.25
Size
1/4" x 1-1/4"
Face Diameter
1 1/4 in
Overall Depth
1/4 in
Details
ADA Compliant
No
Item
Handle Insert Kit
Material
Cast Metal
For Use With
Moen Chateau Lavatory Faucet
Material of Construction
Cast Metal
Legend Style
Color, Symbol
Index Type
Cold, Diverter, Hot
Index Color
Blue, Red
Product Type
Index Button
Description
Handle Insert Kit, Material of Construction Cast Metal, Height (In.) 0.25, Width (In.) 1.25, Length (In.) 1.25, Depth (In.) 0.19, For Use With Moen Chateau Lavatory Faucet, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.