Zoro Homepage

Handle Kit, #188043Srn

  • Mfr # 188043SRN

  • Zoro # G908464659


product price: $33.39
/ea

Key Features

Finish
Spot Resist Brushed Nickel
Length (In.)
9 in
Commercial / Residential
Residential
Height
1.63 in
Overall Width
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188043SRN
Zoro #
G908464659
UPC #
26508308295
Country of Origin
China

Dimensions

Length (In.)
9 in
Height
1.63 in
Overall Width
5.13 in

Details

Finish
Spot Resist Brushed Nickel
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.