Zoro Homepage

Handle Kit, Bl

  • Mfr # 156035BL

  • Zoro # G908454926


product price: $46.85
/ea

Key Features

Finish
Matte Black
Height
2 in
Overall Width
5 in
Commercial / Residential
Residential
Length (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156035BL
Zoro #
G908454926
UPC #
26508286654
Country of Origin
United States

Dimensions

Height
2 in
Overall Width
5 in
Length (In.)
9.5 in

Details

Finish
Matte Black
Commercial / Residential
Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.