Handle Kit, Chrome, Single Lever
Mfr # 94740
Zoro # G3328717
product price: $34.59
/eaKey Features
Finish
Chrome
Handle Type
Single Lever
Includes
Handle and Adapter
For Use With
Moen Tub Shower Trim
Material of Construction
Cast Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94740
Zoro #
G3328717
UPC #
026508048399
Country of Origin
China
Details
Finish
Chrome
Handle Type
Single Lever
Item
Handle Kit
Includes
Handle and Adapter
For Use With
Moen Tub Shower Trim
Material of Construction
Cast Metal
Material
Cast Metal
Fits Brand
Moen
Product Type
Handle
For Water Temperature
Hot/Cold
Part Type
Replacement Handles
Compatible Manufacturer Part Number
L64601, L64621
Compatible Brand
Moen
Description
Handle, Fits Brand Moen, For Use With Mfr. Model Number L64601, L64621, Faucet Handle Type Joystick, Finish Chrome, Use With Water Temp. Hot/Cold, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.