Zoro Homepage

Handle Kit-Cold, Brb

  • Mfr # 205882BRB

  • Zoro # G808436848


product price: $57.59
/ea

Key Features

Finish
Bronze Mediterranean
Overall Width
6.75 in
Length (In.)
10.38 in
Commercial / Residential
Residential
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205882BRB
Zoro #
G808436848
UPC #
26508344880
Country of Origin
Unknown

Dimensions

Overall Width
6.75 in
Length (In.)
10.38 in
Height
1.75 in

Details

Finish
Bronze Mediterranean
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.