Zoro Homepage

Handle Kit in Bronzed Gold

  • Mfr # 212867BZG

  • Zoro # G910331659


product price: $48.75
/ea

Key Features

Finish
Bronzed Gold
Color
Gold
Overall Height
1 in
Overall Length
12 in
Overall Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212867BZG
Zoro #
G910331659
UPC #
26508368114
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
12 in
Overall Width
7.25 in

Details

Finish
Bronzed Gold
Color
Gold

Description

  • •In Moen's bronzed gold finish
  • •Manufactured in China
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.