Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit in Brushed Nickel

  • Mfr # 206294BN

  • Zoro # G110331558


product price: $31.15
/ea

Key Features

Finish
Brushed Nickel
Overall Height
0.6 in
Overall Width
4.88 in
Color
Silver
Overall Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206294BN
Zoro #
G110331558
UPC #
26508346754
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
0.6 in
Overall Width
4.88 in
Overall Length
8.75 in

Details

Finish
Brushed Nickel
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Covered under Moen's 1 year warranty
  • •Manufactured in Taiwan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.