Handle Kit in Brushed Nickel
Mfr # 206302BN
Zoro # G010331665
product price: $32.35
/eaKey Features
Finish
Brushed Nickel
Overall Height
0.7 in
Overall Width
4.1 in
Overall Length
8.5 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206302BN
Zoro #
G010331665
UPC #
26508350072
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
0.7 in
Overall Width
4.1 in
Overall Length
8.5 in
Details
Finish
Brushed Nickel
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.