Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit in Brushed Nickel

  • Mfr # 206305BN

  • Zoro # G910331604


product price: $35.89
/ea

Key Features

Finish
Brushed Nickel
Overall Height
1.8 in
Color
Silver
Overall Length
8.38 in
Overall Width
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206305BN
Zoro #
G910331604
UPC #
26508346877
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.8 in
Overall Length
8.38 in
Overall Width
4.63 in

Details

Finish
Brushed Nickel
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Covered under Moen's 1 year warranty
  • •Manufactured in Taiwan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.