Handle Kit in Brushed Nickel
Mfr # 206308BN
Zoro # G410331654
product price: $38.09
/eaKey Features
Finish
Brushed Nickel
Overall Height
1 in
Overall Width
4.88 in
Overall Length
8.25 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206308BN
Zoro #
G410331654
UPC #
26508350195
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1 in
Overall Width
4.88 in
Overall Length
8.25 in
Details
Finish
Brushed Nickel
Color
Silver
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Covered under Moen's 1 year warranty
- •Manufactured in Taiwan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.