Zoro Homepage

Handle Kit in Chrome

  • Mfr # 199160

  • Zoro # G310331624


product price: $30.45
/ea

Key Features

Finish
Chrome
Overall Width
1.63 in
Color
Silver
Overall Height
0.5 in
Overall Length
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199160
Zoro #
G310331624
UPC #
26508324950
Country of Origin
Unknown

Dimensions

Overall Width
1.63 in
Overall Height
0.5 in
Overall Length
7.38 in

Details

Finish
Chrome
Color
Silver

Description

  • •In Moen's chrome finish
  • •Covered under Moen's 1 year warranty
  • •7.38" x 1.63" x 0.5" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.