Handle Kit in Chrome
Mfr # 205845
Zoro # G810331599
product price: $36.59
/eaKey Features
Finish
Chrome
Overall Height
1.4 in
Overall Width
6.88 in
Overall Length
10.88 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205845
Zoro #
G810331599
UPC #
26508344644
Country of Origin
Unknown
Dimensions
Overall Height
1.4 in
Overall Width
6.88 in
Overall Length
10.88 in
Details
Finish
Chrome
Color
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Covered under Moen's 1 year warranty
- •10.88" x 6.88" x 1.4" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.