Handle Kit in Chrome
Mfr # 205850
Zoro # G610331591
product price: $57.65
/eaKey Features
Finish
Chrome
Overall Width
7.5 in
Overall Length
11.13 in
Overall Height
1.18 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205850
Zoro #
G610331591
UPC #
26508345061
Country of Origin
Unknown
Dimensions
Overall Width
7.5 in
Overall Length
11.13 in
Overall Height
1.18 in
Details
Finish
Chrome
Color
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Covered under Moen's 1 year warranty
- •11.13" x 7.5" x 1.18" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.