Handle Kit in Chrome
Mfr # 206297
Zoro # G310331594
product price: $32.65
/eaKey Features
Finish
Chrome
Overall Width
5 in
Overall Length
9 in
Overall Height
2.13 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206297
Zoro #
G310331594
UPC #
26508346594
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
5 in
Overall Length
9 in
Overall Height
2.13 in
Details
Finish
Chrome
Color
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Covered under Moen's 1 year warranty
- •Manufactured in Taiwan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.