Handle Kit in Chrome
Mfr # 210116
Zoro # G910331567
product price: $39.09
/eaKey Features
Finish
Chrome
Overall Width
5.13 in
Overall Length
8.88 in
Overall Height
0.13 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210116
Zoro #
G910331567
UPC #
26508358399
Country of Origin
Unknown
Dimensions
Overall Width
5.13 in
Overall Length
8.88 in
Overall Height
0.13 in
Details
Finish
Chrome
Color
Silver
Description
- •In Moen's chrome finish
- •Covered under Moen's 1 year warranty
- •8.88" x 5.13" x 0.13" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.