Handle Kit in Matte Black
Mfr # 141659BL
Zoro # G210331496
product price: $45.25
/eaKey Features
Finish
Matte Black
Overall Length
4.3 in
Overall Height
2.7 in
Overall Width
3.6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141659BL
Zoro #
G210331496
UPC #
26508351994
Country of Origin
Unknown
Dimensions
Overall Length
4.3 in
Overall Height
2.7 in
Overall Width
3.6 in
Details
Finish
Matte Black
Color
Black
Description
- •In Moen's matte black finish
- •Covered under Moen's 1 year warranty
- •4.3" x 3.6" x 2.7" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.