Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit in Matte Black

  • Mfr # 178216BL

  • Zoro # G310331655


product price: $36.05
/ea

Key Features

Finish
Matte Black
Overall Width
7.25 in
Overall Length
11 in
Color
Black
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
178216BL
Zoro #
G310331655
UPC #
26508351031
Country of Origin
China

Dimensions

Overall Width
7.25 in
Overall Length
11 in
Overall Height
2 in

Details

Finish
Matte Black
Color
Black

Description

  • •In Moen's matte black finish
  • •Manufactured in China
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.