Zoro Homepage

Handle Kit in Matte Black

  • Mfr # 195950BL

  • Zoro # G810331544


product price: $22.59
/ea

Key Features

Finish
Matte Black
Color
Black
Overall Length
11.811 in
Overall Height
1 in
Overall Width
8.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195950BL
Zoro #
G810331544
UPC #
26508350850
Country of Origin
Unknown

Dimensions

Overall Length
11.811 in
Overall Height
1 in
Overall Width
8.465 in

Details

Finish
Matte Black
Color
Black

Description

  • •In Moen's matte black finish
  • •Covered under Moen's 1 year warranty
  • •11.811" x 8.465" x 1" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.