Zoro Homepage

Handle Kit in Matte Black

  • Mfr # 206321BL

  • Zoro # G010331658


product price: $36.35
/ea

Key Features

Finish
Matte Black
Overall Length
8.63 in
Overall Width
4.75 in
Color
Black
Overall Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206321BL
Zoro #
G010331658
UPC #
26508346686
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.63 in
Overall Width
4.75 in
Overall Height
0.63 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's 1 year warranty
  • •Manufactured in Taiwan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.