Handle Kit in Matte Black
Mfr # 207771BL
Zoro # G110331664
product price: $40.35
/eaKey Features
Finish
Matte Black
Overall Width
5 in
Overall Height
1.88 in
Overall Length
8.88 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207771BL
Zoro #
G110331664
UPC #
26508354032
Country of Origin
United States
Dimensions
Overall Width
5 in
Overall Height
1.88 in
Overall Length
8.88 in
Details
Finish
Matte Black
Color
Black
Description
- •In Moen's matte black finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.