Handle Kit in Mediterranean Bronze
Mfr # 195941BRB
Zoro # G310331617
product price: $30.89
/eaKey Features
Finish
Mediterranean Bronze
Overall Height
2.63 in
Overall Width
7 in
Overall Length
10.88 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195941BRB
Zoro #
G310331617
UPC #
26508305270
Country of Origin
China
Dimensions
Overall Height
2.63 in
Overall Width
7 in
Overall Length
10.88 in
Details
Finish
Mediterranean Bronze
Color
Bronze
Description
- •In Moen's mediterranean bronze finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.