Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit in Mediterranean Bronze

  • Mfr # 196228BRB

  • Zoro # G510331561


product price: $33.65
/ea

Key Features

Finish
Mediterranean Bronze
Color
Bronze
Overall Length
10.63 in
Overall Height
0.9 in
Overall Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196228BRB
Zoro #
G510331561
UPC #
26508315538
Country of Origin
United States

Dimensions

Overall Length
10.63 in
Overall Height
0.9 in
Overall Width
7.13 in

Details

Finish
Mediterranean Bronze
Color
Bronze

Description

  • •In Moen's mediterranean bronze finish
  • •Manufactured in the United States
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.