Handle Kit in Nickel
Mfr # 204778NL
Zoro # G910331574
product price: $36.45
/eaKey Features
Finish
Nickel
Overall Width
4.88 in
Overall Length
8.68 in
Overall Height
0.88 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204778NL
Zoro #
G910331574
UPC #
26508343593
Country of Origin
Unknown
Dimensions
Overall Width
4.88 in
Overall Length
8.68 in
Overall Height
0.88 in
Details
Finish
Nickel
Color
Silver
Description
- •Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •Covered under Moen's 1 year warranty
- •8.68" x 4.88" x 0.88" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.