Handle Kit in Nickel
Mfr # 206297NL
Zoro # G210331526
product price: $40.25
/eaKey Features
Finish
Nickel
Overall Height
2.6 in
Overall Width
4.88 in
Overall Length
8.75 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206297NL
Zoro #
G210331526
UPC #
26508346617
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2.6 in
Overall Width
4.88 in
Overall Length
8.75 in
Details
Finish
Nickel
Color
Silver
Description
- •Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •Covered under Moen's 1 year warranty
- •Manufactured in Taiwan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.