Zoro Homepage

Handle Kit in Oil Rubbed Bronze

  • Mfr # 205850ORB

  • Zoro # G210331557


product price: $67.75
/ea

Key Features

Finish
Oil Rubbed Bronze
Color
Bronze
Overall Height
1.2 in
Overall Width
1.88 in
Overall Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205850ORB
Zoro #
G210331557
UPC #
26508345108
Country of Origin
Unknown

Dimensions

Overall Height
1.2 in
Overall Width
1.88 in
Overall Length
7.25 in

Details

Finish
Oil Rubbed Bronze
Color
Bronze

Description

  • •In Moen's oil rubbed bronze finish
  • •Covered under Moen's 1 year warranty
  • •7.25" x 1.88" x 1.2" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.