Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit in Oil Rubbed Bronze

  • Mfr # 206308ORB

  • Zoro # G810331568


product price: $41.89
/ea

Key Features

Finish
Oil Rubbed Bronze
Overall Length
8.75 in
Color
Bronze
Overall Height
1.1 in
Overall Width
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206308ORB
Zoro #
G810331568
UPC #
26508350201
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.75 in
Overall Height
1.1 in
Overall Width
4.88 in

Details

Finish
Oil Rubbed Bronze
Color
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.