Zoro Homepage

Handle Kit in Oil Rubbed Bronze

  • Mfr # 206329ORB

  • Zoro # G510331653


product price: $47.45
/ea

Key Features

Finish
Oil Rubbed Bronze
Overall Width
4.88 in
Overall Height
1.1 in
Color
Bronze
Overall Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206329ORB
Zoro #
G510331653
UPC #
26508350454
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4.88 in
Overall Height
1.1 in
Overall Length
8.75 in

Details

Finish
Oil Rubbed Bronze
Color
Bronze

Description

  • •Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •Covered under Moen's 1 year warranty
  • •Manufactured in Taiwan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.