Zoro Homepage

Handle Kit in Spot Resistant Nickel

  • Mfr # 212915SRN

  • Zoro # G210331649


product price: $53.15
/ea

Key Features

Finish
Spot Resistant Nickel
Overall Height
1.5 in
Overall Length
10.8 in
Color
Silver
Overall Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212915SRN
Zoro #
G210331649
UPC #
26508370346
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Overall Length
10.8 in
Overall Width
7.25 in

Details

Finish
Spot Resistant Nickel
Color
Silver

Description

  • •In Moen's spot resistant nickel finish
  • •Manufactured in the United States
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.