Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit in Spot Resistant Stainless

  • Mfr # 196231SRS

  • Zoro # G310331600


product price: $30.89
/ea

Key Features

Finish
Spot Resistant Stainless
Overall Width
9.6 in
Color
Silver
Overall Height
2.25 in
Overall Length
11.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196231SRS
Zoro #
G310331600
UPC #
26508315439
Country of Origin
United States

Dimensions

Overall Width
9.6 in
Overall Height
2.25 in
Overall Length
11.87 in

Details

Finish
Spot Resistant Stainless
Color
Silver

Description

  • •In Moen's spot resistant stainless finish
  • •Manufactured in the United States
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.