
Handle Kit in Spot Resistant Stainless
Mfr # 199160SRS
Zoro # G210331625
product price: $35.25
/eaKey Features
Finish
Spot Resistant Stainless
Overall Width
7.13 in
Overall Length
9.63 in
Overall Height
1.7 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
199160SRS
Zoro #
G210331625
UPC #
26508324981
Country of Origin
United States
Dimensions
Overall Width
7.13 in
Overall Length
9.63 in
Overall Height
1.7 in
Details
Finish
Spot Resistant Stainless
Color
Silver
Description
- •In Moen's spot resistant stainless finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.