Handle Kit in Spot Resistant Stainless
Mfr # 199163SRS
Zoro # G410331616
product price: $40.49
/eaKey Features
Finish
Spot Resistant Stainless
Overall Height
1.1 in
Overall Width
5.88 in
Overall Length
8.88 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199163SRS
Zoro #
G410331616
UPC #
26508325070
Country of Origin
Unknown
Dimensions
Overall Height
1.1 in
Overall Width
5.88 in
Overall Length
8.88 in
Details
Finish
Spot Resistant Stainless
Color
Silver
Description
- •In Moen's spot resistant stainless finish
- •Covered under Moen's 1 year warranty
- •8.88" x 5.88" x 1.1" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.