Zoro Homepage

Handle Kit in Spot Resistant Stainless

  • Mfr # 204778SRS

  • Zoro # G710331576


product price: $38.15
/ea

Key Features

Finish
Spot Resistant Stainless
Overall Width
5 in
Color
Silver
Overall Height
1 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204778SRS
Zoro #
G710331576
UPC #
26508343609
Country of Origin
Unknown

Dimensions

Overall Width
5 in
Overall Height
1 in
Overall Length
10 in

Details

Finish
Spot Resistant Stainless
Color
Silver

Description

  • •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •Covered under Moen's 1 year warranty
  • •10" x 5" x 1" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.