Zoro Homepage

Handle Kit in Spot Resistant Stainless

  • Mfr # 205845SRS

  • Zoro # G210331618


product price: $53.99
/ea

Key Features

Finish
Spot Resistant Stainless
Overall Height
1.5 in
Overall Width
7.25 in
Color
Silver
Overall Length
10.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205845SRS
Zoro #
G210331618
UPC #
26508344637
Country of Origin
Unknown

Dimensions

Overall Height
1.5 in
Overall Width
7.25 in
Overall Length
10.88 in

Details

Finish
Spot Resistant Stainless
Color
Silver

Description

  • •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •Covered under Moen's 1 year warranty
  • •10.88" x 7.25" x 1.5" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.